Shop HURRICANE
See all product information
Create Account
Premium Spa Filter Cartridge - Replacement for Pleatco PRB25-IN, Unicel C-4326
- Mfr # HF4326-01
- Zoro # G122965017
product price:Â
$
22.15
/ea
Key Features
Color
White
Inside Diameter
2.125 in
Outside Diameter
5 in
Material
Point bond
Filter Media
Premium Pointbond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF4326-01
- Zoro #
- G122965017
- UPC #
- 810151301037
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 2.125 in
- Outside Diameter
- 5 in
- Width
- 5 in
- Length
- 13.3125 in
- Height
- 5 in
Details
- Item
- Spa Cartridge Filter
- Color
- White
- Material
- Point bond
- Filter Media
- Premium Pointbond
- Endcap Material
- Turquoise Resin
- Banding
- Double-glued
Description
REPLACEMENT FOR - The Hurricane HF4326-01 Advanced Cartridge Filter is compatible for Unicel: C-4326, Pleatco: PRB25-IN, Filbur: FC-2375, Dynamic Series I RDC-25, I RDC-25S, Dynamic Series II & II RTL/RCF-25, Dynamic Series IV-DFM,DFML, Waterway 25 In-Line and other compatible models. Original manufacturer's names and part numbers are for reference only. Look for the Hurricane Filters exclusive turquoise end caps to ensure you're getting a premier filter from. DIMENSIONS - We manufacture to tighter tolerances than other pool filter brands. This product measures: Length 13.3125 inches, outer diameter 5 inches, Top hole 2.125 inches, Bottom hole 2.125 inches. Measure your current filter's dimensions if you're unsure of product fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.