3/4 Copper Tube Flange
- Mfr # 03-1603
- Zoro # G421879060
product price:Â
$
1.85
/ea
Sold in multiples of 5 for
$9.25
Key Features
Material
Brass
Flange Cover Outside Dia.
2.50 In. OD
Pipe Size (In.)
3/4 in (Copper Pipe)
Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03-1603
- Zoro #
- G421879060
- UPC #
- 52151068736
- Country of Origin
- Taiwan, Province of China
Dimensions
- Flange Cover Outside Dia.
- 2.50 In. OD
- Pipe Size (In.)
- 3/4 in (Copper Pipe)
Details
- Material
- Brass
- Finish
- Chrome Plated
Description
Sure Grip chrome plated shallow flange fits copper pipe. Beauty ring.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.