3/4'' FPTx3/4'' Female Copper Sweatx24'' L Water Heater Connector
- Mfr # 10-1367
- Zoro # G821887382
product price:Â
$
27.69
/ea
Key Features
Inlet Size (In.)
3/4 in
Length (In.)
24 in
Outside Dia. (In.)
3/4 in
Material of Construction
Corrugated Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10-1367
- Zoro #
- G821887382
- UPC #
- 52151095541
- Country of Origin
- China
Dimensions
- Inlet Size (In.)
- 3/4 in
- Length (In.)
- 24 in
- Outside Dia. (In.)
- 3/4 in
Details
- Material of Construction
- Corrugated Copper
Description
Water heater connector corrugated copper 3/4 In. Female Pipe Thread x 3/4 In. Nominal Copper (7/8 OD Female Copper Sweat) x 12 In. long. Used for water heater installation 125 psi 180 F (degrees Fahrenheit). Lead free compliant product. Temperature Rating 40 Deg (degrees) F (Fahrenheit) to 180 Deg F (NSF61 maximum 82 Deg Celsius); Pressure Rating: Water pressures up to 125 psi maximum.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.