3/8'' Cx1/2'' FIPx9'' L Braided Poly Vinyl Faucet Connector
- Mfr # 10/1/2109
- Zoro # G721885846
product price:Â
$
6.29
/ea
Sold in multiples of 2 for
$12.58
Key Features
Inlet Size (In.)
3/8 in
Material of Construction
Braided Poly Vinyl
Length (In.)
9 in
Outside Dia. (In.)
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10/1/2109
- Zoro #
- G721885846
- UPC #
- 52151815453
- Country of Origin
- China
- Material of Construction
- Braided Poly Vinyl
Dimensions
- Inlet Size (In.)
- 3/8 in
- Length (In.)
- 9 in
- Outside Dia. (In.)
- 1/2 in
Description
Flexible poly connector brass insert chrome-plated nuts. Braided vinyl supply. Use to connect most faucets to water source.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.