Shop WESTLAKE PIPE & FITTINGS
See all product information
Create Account
3/8'' Cx7/8'' BCx12'' L Poly Braided Vinyl Toilet Connector
- Mfr # 10/1/2613
- Zoro # G921879515
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Inlet Size (In.)
3/8 in
Outside Dia. (In.)
7/8 in
Length (In.)
12 in
Operating Temp. (F)
40 to 140 Deg F
Max. Working Pressure (PSI)
125 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10/1/2613
- Zoro #
- G921879515
- UPC #
- 52151100078
- Country of Origin
- China
- Operating Temp. (F)
- 40 to 140 Deg F
- Max. Working Pressure (PSI)
- 125 psi
- Material of Construction
- Poly Vinyl
Dimensions
- Inlet Size (In.)
- 3/8 in
- Outside Dia. (In.)
- 7/8 in
- Length (In.)
- 12 in
Description
Flexible poly braided vinyl connector. Brass insert chrome-plated brass nuts. Use to connect most toilets to water source.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.