Zoro Homepage

3In Skt Coupling

  • Mfr # 429-030

  • Zoro # G816315562


product price: $24.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
429-030
Zoro #
G816315562
UPC #
-
Country of Origin
China

Description

Features Rigid Poly Vinyl Chloride PVC Compounds and Chlorinated Poly Vinyl Chloride CPVC Compounds Socket Type Poly Vinyl Chloride PVC Plastic Pipe Fittings, Schedule 40. Standard Specifi cation for Special Engineered Fittings, Appurtenances or Valves for use in Poly Vinyl ChloridePVC or Chlorinated Poly Vinyl ChlorideCPVC systems. Material - Lasco Schedule 40 Fittings are produced from PVC Type 1, Cell Classification - O- rings are producted from a Buna- N Nitrile Material Listings NSF/ANSI Standard 61, Annex G: Drinking Water System Components Weighted average lead content of less than or equal to 0.25% and is in compliance with California's Health &Safety Code Section 116875 commonly known as AB1953 NSF/ANSI Standard 14: Plastics Piping system Componenets and Related Materials. Includes ANSI Standard 61, Annex G Not to be used in the Hot or Cold water distribution system in a dwelling Maximum Service Temperature 140 Degrees F Do not use Lasco fittings for compressed air or gases. Do not test PVC piping systems with compressed air or gases. Do not use fittings with liquids not recommended by Lasco Size - 3 in.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.