This item is Discontinued.

Westlake Pipe & Fittings Faucet Supply Line 1/2in FIP X 1/2in D FIP 9in Braided Stainless Steel 10-0409

This item is Discontinued.

Westlake Pipe & Fittings

Faucet Supply Line 1/2in FIP X 1/2in D FIP 9in Braided Stainless Steel (Discontinued)

Mfr # 10-0409
Zoro # G516452437
UPC # 52151815699
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10-0409
Zoro #
G516452437
UPC #
52151815699
Country of Origin
United States

Details

Item
Faucet Supply Line
Material of Construction
Braided Stainless Steel
Inlet Type
FIP
Max. Working Pressure (PSI)
125 psi
Operating Temp. (F)
180 °F

Description

Faucet Connector Hose by Lasco. This top-grade product is expertly made in compliance with stringent industry standards to offer a fusion of a well-balanced design and high level of craftsmanship. Manufactured from industry-leading materials using up-to-date equipment, it ensures everlasting reliability and enduring value. This product is distinguished by total quality assurance, unsurpassed by anybody else.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.