This item is Discontinued.

This item is Discontinued.
Faucet Supply Line 3/8in Compression X 1/2in D FIP 20in Braided Stainless Steel (Discontinued)
Mfr #
10-0121
Zoro #
G416452414
UPC # 52151815552
Country of Origin United States
Category Water Connectors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10-0121
Zoro #
G416452414
UPC #
52151815552
Country of Origin
United States
Dimensions
Overall Width
0.5 in
Details
Item
Faucet Supply Line
Material of Construction
Braided Stainless Steel
Inlet Type
Compression
Operating Temp. (F)
180 °F
Max. Working Pressure (PSI)
125 psi
Description
Faucet Connector Hose by Lasco. This top-grade product is expertly made in compliance with stringent industry standards to offer a fusion of a well-balanced design and high level of craftsmanship. Manufactured from industry-leading materials using up-to-date equipment, it ensures everlasting reliability and enduring value. This product is distinguished by total quality assurance, unsurpassed by anybody else.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.