Shop WESTLAKE PIPE & FITTINGS
See all product information
Lasco Fittings 435015 1.5 in. SCH40 Female Adapter Slip x FPT - White; Box of 25
Mfr # 435015
Zoro # G604155158
product price:Â $19.95
/eaKey Features
Application
Aquarium and Waterpark; Industrial; Irrigation-Golf; Plumbing; Pool-Spa; Water and Waste Water Treatment
Size
1-1/2 in
Schedule
Schedule 40
Layer Quantity
625
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
435015
Zoro #
G604155158
UPC #
25528130664
Country of Origin
China
Dimensions
Size
1-1/2 in
Details
Item
Female Adapter
Application
Aquarium and Waterpark; Industrial; Irrigation-Golf; Plumbing; Pool-Spa; Water and Waste Water Treatment
Schedule
Schedule 40
Layer Quantity
625
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- Sch40 female adapter slip x fpt
- Box of 25
- Color: White
- Size: 1.5"
- Material: PVC
- Weight: 0.15 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.