Shop WESTLAKE PIPE & FITTINGS
See all product information
Create Account
MagnaFlex 3/4'' FIPx3/4'' FIPx18'' L Water Heater Connector
- Mfr # 10-1374
- Zoro # G021887786
product price:Â
$
19.85
/ea
Key Features
Inlet Size (In.)
3/4 in
Outside Dia. (In.)
3/4 in
Material of Construction
Flexible Stainless Steel
Length (In.)
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10-1374
- Zoro #
- G021887786
- UPC #
- 52151818973
- Country of Origin
- China
- Material of Construction
- Flexible Stainless Steel
Dimensions
- Inlet Size (In.)
- 3/4 in
- Outside Dia. (In.)
- 3/4 in
- Length (In.)
- 18 in
Description
MagnaFlex stainless steel flexible water flex water heater connector. Use for easy installation of water heater connections. Best flow easiest to use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.