Zoro Homepage

Pipe Nipple, Green, 3/4 in MPT

  • Mfr # M481101

  • Zoro # G203457028


product price: $1.99
/ea

Key Features

Color
Black
Side B Thread Type
NPT
Material
POLY
Side A Connection Type
Threaded
Side B Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M481101
Zoro #
G203457028
UPC #
025528128494
Country of Origin
United States

Dimensions

Nominal Pipe Size
3/4 in
Overall Length
6 in

Details

Color
Black
Side B Thread Type
NPT
Material
POLY
Side A Connection Type
Threaded
Side B Gender
Male
Thread Configuration
Threaded on Both Ends
Application
Potable Water
Item
Nipple
Side A Thread Type
NPT
Side A Gender
Male
Side B Connection Type
Threaded

Description

Pipe Nipple, Application Potable Water, Color Green, Material Polyethylene, Nominal Pipe Size 3/4 in, Overall Length 6 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male, Side B Thread Type NPT, Thread Configuration Threaded on Both Ends

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.