Shop WESTLAKE PIPE & FITTINGS

Strt, Acetal, Barbed 35/64", Barbed 1/2"

  • Mfr # 3201004
  • Zoro # G6073261

product price: 
$
0.58
/ea

Key Features

Tube Fitting Material
Acetal
Specific Fitting Shape
Straight Connector
Barb Size
Double Helix
Fitting Connection Type
Twist On Barbed
Basic Pipe Fitting Shape
Elbow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3201004
Zoro #
G6073261
UPC #
-
Country of Origin
China
Item
Barbed Fitting Coupling
Tube Fitting Material
Acetal
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Twist On Barbed
Basic Pipe Fitting Shape
Elbow
Color
Blue
Temp. Range
32 Degrees to 140 Degrees F
Pipe Fitting Connection Type
Twist On Barbed
Specific Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Plastic
Fitting Side A Connection Type
Barbed
Barb Style
Double Helix
Maximum Operating Temperature
140 Degrees F
Fitting Side B Connection Type
Barbed
Minimum Operating Temperature
32 Degrees F
Compatible Tube Material
Polyethylene
Fitting Shape
Straight
Fitting Material
Acetal
Resistance Properties
Abrasion-Resistant, Solvent-Resistant
Application
Non-Potable Water
Fitting Side 2 Connection Type
Barbed
Connector Type
Coupling
Operating Temperature - Maximum
140 Degrees F
For Media Type
Non-Potable Water
Operating Temperature - Minimum
32 Degrees F
Fitting Side 1 Connection Type
Barbed
Wire Color
Blue

Dimensions

Barb Size
Double Helix
Thread Size A
1/2 in
Fitting Side A Tube Inner Diameter
35/64 in
Thread Size B
1/2 in
Fitting Side B Tube Inner Diameter
1/2 in
Thread Size 2
1/2 in
Thread Size 1
1/2 in
Fitting Side 1 Tube Inner Diameter
35/64 in
Fitting Side 2 Tube Inner Diameter
1/2 in

Description

Barbed Fitting Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 35/64 in, Fitting Side B Tube Inner Diameter 1/2 in, Barb Style Double Helix, Fitting Material Acetal, Specific Fitting Shape Straight Connector, Application Non-Potable Water, Maximum Operating Temperature 140 Degrees F, Color Blue, Compatible Tube Material Polyethylene, Minimum Operating Temperature 32 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.