Shop WESTON
See all product information
Create Account
Electric Tomato Strainer, 1 gal Capacity, Plastic
- Mfr # 82-0250-W
- Zoro # G323562053
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Polyethylene
Temp. Range
33 to 200° F
Outside Diameter
7/8 in
Connection Type
PEX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82-0250-W
- Zoro #
- G323562053
- UPC #
- 812830025494
- Country of Origin
- China
- Color
- Blue
- Material
- Polyethylene
- Temp. Range
- 33 to 200° F
- Connection Type
- PEX
- Pressure Rating
- 80 to 160 psi
Dimensions
- Outside Diameter
- 7/8 in
- Nominal Size
- 3/4 in
Description
Make quick work of fresh purees with the electric version of our popular tomato press. Ideal for large batches of sauce, seedless jam and salsa. Reverse function prevents jamming. Large capacity hopper holds 1 gal of produce. Powerful 250 W motor (120 V, 60 Hz). Three stainless steel straining screens tomato/berry (1 mm), pumpkin (3 mm) and salsa (6 mm) included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.