Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Sheet, Full Size, 110 in. L, PK6

  • Mfr # 1A29685

  • Zoro # G3886246


product price: $84.49
/pk 6, $14.08/ea
Free Shipping & Returns

Key Features

Color
Fresh White
Type
Flat
Thread Count
T200
Fabric
60% Cotton/40% Polyester
Hem
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A29685
Zoro #
G3886246
UPC #
028828165947
Country of Origin
Bahrain

Dimensions

Size
Full
Length
110 in
Width
84 in
Fits Mattress Size
Full
Overall Width
81 in
Overall Length
104 in

Details

Color
Fresh White
Type
Flat
Thread Count
T200
Fabric
60% Cotton/40% Polyester
Item
Flat Sheet
Hem
2 in
Corners
Sewn
Product Type
Flat Sheet
Disposability
Reusable
Closure Style
Flat
Fabric Material
40% Polyester, 60% Cotton
Fabric Technology
Dryfast(R)
Corner Style
Sewn
Sheet Pattern
Solid
Series
DryFast

Description

Flat Sheet, Flat, Full Size, Width 84 in, Length 110 in, 60 Percent Cotton/40 Percent Polyester, T200 Thread Count, Color Fresh White, Corners Sewn, Hem 2 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.