Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Westpointe Westpointe FS40-8JRA 16 in. 3 Speed Oscillation Stand Fan 145338

Westpointe FS40-8JRA 16 in. 3 Speed Oscillation Stand Fan (Discontinued)

  • Mfr # 145338
  • Zoro # G904000660
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
145338
Zoro #
G904000660
UPC #
-
Country of Origin
China

Description

Features
  • 3 speed oscillation stand fan
  • Comes with remote control
  • 4 hour timer
  • Tilt & adjustable height
  • Round base
  • Size - 16 in.
  • Dimension - 18.3 x 4.7 x 22.9 in.
  • Item weight - 12.98 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.