Shop WESTROCK
See all product information
Create Account
Baffle, Corrugated Cardboard, 24" X 33"
- Mfr # 85032
- Zoro # G023525976
product price:Â
$
70.89
/ea
Key Features
Duct Insulation Length
33 in
Duct Insulation Item
Carboard Baffle
Duct Insulation Material
Cardboard
Duct Insulation Width
25-1/2 in
Duct Insulation Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85032
- Zoro #
- G023525976
- UPC #
- -
- Country of Origin
- United States
- Duct Insulation Item
- Carboard Baffle
- Duct Insulation Material
- Cardboard
- Duct Insulation Color
- Brown
Dimensions
- Duct Insulation Length
- 33 in
- Duct Insulation Width
- 25-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.