Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Westward 100 ft. Engineer's Tape Measure, 1/2" Blade 1MKT4

100 ft. Engineer's Tape Measure, 1/2" Blade (Discontinued)

  • Mfr # 1MKT4
  • Zoro # G0335447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MKT4
Zoro #
G0335447
UPC #
-
Country of Origin
China

Dimensions

Blade Length
100 ft.
Blade Width
1/2 in

Details

Item
Engineers Long Tape Measure
Measurement Type
SAE
Case Material
ABS with Rubber Grip
Tip Style
Folding Hook
Lock Type
No Lock
Case Color
Yellow
Blade Coating
PVC
Belt Clip
No
Standout
Not Rated
Case Type
Open
Rewind Type
Automatic
Blade Material
Fiberglass
Graduations
ft./in. 1/8 and ft. 1/10, 1/100
Tape Measure Product Grouping
Engineer's Tape Measure
Graduation Type
in./ft.
Stud Markings
No
Blade Color
Yellow/White

Description

Engineers Long Tape Measure, Case Material ABS with Rubber Grip, Tip Style Folding Hook, Blade Material Fiberglass, Blade Width 1/2 in, Case Color Yellow, Lock Type No Lock, Case Type Open, Belt Clip No, Blade Coating PVC, Blade Color Yellow/White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.