Shop All Jobber Length Drill Bits
Westward
1/16" HSS 118 Deg. Jobber Length Drill Bit 2pk.
Mfr # 401J50
Zoro # G3374119
product price: $2.15
/pk 2, $1.08/ea
Sold in multiples of 12 for $25.80
$25.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Westward
- MFR # 401J50
- Zoro # G3374119
- UPC # 190735956359
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in |
Shank Dia. | 1/16 in |
Overall Length | 1-7/8 in |
Flute Length | 7/8 in |
Maximum Drilling Depth | 21/32 in |
Drill Length Class | Jobber Length |
Shank Length | 1 in |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Details
Description
Jobber Length Drill Bit, Drill Bit Size 1/16 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.0625, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0, Package Quantity 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Wide Steel Fish Tape, 1/4-Inch x 25-Foot (56335)
- PRO-GRADE TOOLS 1/2" Drive, Quick Release Oval, Oval Head Ratchet 1/2"Dr. (14012)
- GEARWRENCH 9" Straight Fixed Tip External Snap Ring Pliers (82142)
- KAPRO 353 Ledge-It Try & Mitre Square w/Stainless Steel Blade 8" (353-08)
- WESTWARD 7/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDD0)
- WESTWARD #19 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL89)
- WESTWARD 3/16" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDG4)
- WESTWARD #13 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL83)
- WESTWARD 11/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDG3)
- WESTWARD 3.30mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLN5)
- EAZYPOWER Cobalt TiN Jobber Length Drill Bit, Number of Pieces: 1 (87212)
- Westward Drill Bits