This item is Discontinued.

Westward 1/2" Drive Impact Bit Metric 4LZF4

1/2" Drive Impact Bit Metric (Discontinued)

  • Mfr # 4LZF4
  • Zoro # G2870725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4LZF4
Zoro #
G2870725
UPC #
190735854945
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Overall Length
3"
Socket Depth
Standard
Size
15mm
Bit Length
1/16"

Details

SAE or Metric
Metric
Finish
Black Oxide
Item
Impact Bit
Tip Type
Hex
Standards
ANSI Standard
Category Type
Socket Bits
Number of Points
6

Description

Impact Socket Bit Driver, SAE or Metric Metric, Drive Size 1/2 In., Size 15mm, Overall Length 3 In., Tip Type Hex, Bit Length 1/16 In., Socket Depth Standard, Number of Points 6, Finish Black Oxide, Standards ANSI Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.