Shop All Socket Sets
Westward
1/2" Drive Socket Set Metric 10 Pieces 22 mm to 32 mm , Chrome
Mfr # 53PN68
Zoro # G2043078
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Finish Chrome
- SAE or Metric Metric
- Number of Pieces 10
Product Information
- Brand Westward
- MFR # 53PN68
- Zoro # G2043078
- UPC # 190735949030
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Socket Size Range | 22 mm to 32 mm |
Socket Size | 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 |
Deep Socket Style/Size | Deep 6-Point: 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm |
Deep Socket Size | 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm |
Details
Description
Socket Set, Standard Socket Count/Style None, Deep Socket Count/Style (10) 6-Point, Deep Socket Style/Size Deep 6-Point: 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm, Flex Socket Count/Style None, Hand, Drive Size 1/2 in, Metric, 6-Point, Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82573)
- TAPMATIC Arbor, R8, 33JT (20833)
- WESTCOTT Rulers, 12" Finger Grip Ruler - Smoke - Plastic - Inches/Metric (402)
- MILWAUKEE TOOL Compact Drill Driver Kit, 1/2 in (2606-22CT, 48-89-4631)
- WESTWARD 1/4", 3/8", 1/2" Drive Socket Set SAE, Metric 202 Pieces 4 to 32, 5/32 in to 1 1/4 in , Chrome (40JD46)
- WESTWARD 1/2" Drive Socket Set Metric 12 Pieces 10 mm to 21 mm , Chrome (53PN65)
- WESTWARD 1/4" Drive Socket Set Metric 12 Pieces 3.5 mm to 12 mm , Chrome (53PN32)
- WESTWARD 3/8" Drive Socket Set SAE 18 Pieces 1/4 in to 1 in , Chrome (53PN35)
- WESTWARD 1/4", 3/8" Drive Socket Set SAE, Metric 65 Pieces 3/16 in to 13/16 in, 4 mm to 19 mm , Chrome (53PN75)
- WESTWARD 1/2" Drive Socket Wrench Set SAE 26 Pieces 3/8 in to 1 1/4 in , Chrome (4LXA6)
- CRAFTSMAN Tool Accessories, 3/8" Drive Plastic Soc (CMMT99415)
- Westward Socket Sets