1/2" Drive Socket Set SAE 10 Pieces 3/8 in to 15/16 in , Chrome, Skt St, Chrm, 22-32 mm, 12Pt

  • Mfr # 53PN63

  • Zoro # G2478347


product price:  $32.99
/ea

Key Features

Drive Size
1/2"
Number of Pieces
10
Finish
Chrome
Impact Rated
No
Sockets Included
(10) Deep 12-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53PN63
Zoro #
G2478347
UPC #
190735949504
Country of Origin
China

Dimensions

Drive Size
1/2"
Socket Size Range
3/8 in to 15/16 in
Deep Socket Style/Size
Deep 12-Point: 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Deep Socket Size
1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Socket Size
1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in

Details

Item
Socket Set
Number of Pieces
10
Includes
(10) Socket Set 12-Point: 1/2", 11/16", 13/16", 15/16", 3/4", 3/8", 5/8", 7/16", 7/8", 9/16"
Finish
Chrome
Impact Rated
No
Sockets Included
(10) Deep 12-Point
Ratchets Included
None
Tether Capable
Tether Capable
Flex Socket Point Styles Included
None
Measurement Type
SAE
Standards
ANSI
Std. Socket Point Styles Included
None
Drive Type
Hand
SAE or Metric
SAE
Material
Alloy Steel
Insulated
No
Tether Style
Tether Capable
Includes Drive Tools
No
Includes Wrenches
No
Includes Standard Sockets
Standard Sockets Not Included
Non-Sparking
No
Container Features
Removable Top
Piece Count Range
2 to 25
Includes Socket Bits
Socket Bits Not Included
Tether Ready
Yes
Container Type
Stand
Includes Flex Sockets
Flex Sockets Not Included
Socket Shape
12-Point
Number of Deep Sockets
10
Includes Deep Sockets
Deep Sockets Included
Flex Socket Count/Style
None
Product Type
Socket Set
Impact Rated Status
Not Impact Rated
Tether Status
Tether Ready
Includes Insulation
Not Insulated

Description

Socket Set, Standard Socket Count/Style None, Deep Socket Count/Style (10) 12-Point, Deep Socket Style/Size Deep 12-Point: 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Flex Socket Count/Style Not Applicable, Hand, Drive Size 1/2 in, SAE, 12-Point, Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.