Shop All Socket Sets
Westward
1/2" Drive Socket Set SAE 7 Pieces 1 3/8 in to 1 in , Chrome
Mfr # 53PN62
Zoro # G2478338
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 7
Product Information
- Brand Westward
- MFR # 53PN62
- Zoro # G2478338
- UPC # 190735949511
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Socket Size Range | 1 3/8 in to 1 in |
Standard Socket Style/Size | Standard 12-Point: 1 1/16, 1 1/4, 1 1/8, 1 3/16, 1 3/8, 1 5/16, 1 |
Socket Size | 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 in, 5/16 in |
Standard Socket Size | 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 in, 5/16 in |
Details
Description
Socket Set, Standard Socket Count/Style (7) 12-Point, Standard Socket Style/Size Standard 12-Point: 1 1/16, 1 1/4, 1 1/8, 1 3/16, 1 3/8, 1 5/16, 1, Deep Socket Count/Style None, Flex Socket Count/Style None, Hand, Drive Size 1/2 in, SAE, 12-Point, Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Jobber Drill Bit, 37/64 in., Carbide (HP255-5780)
- KRAFT TOOL Tapered Hand Darby, Sq, 28 in, Mahogany (CF258)
- GREENLEE Cable Roller Guide (CR25)
- TEKTON 3/4" Drive Ratchet, 23.2 in. L (SRH01322)
- WESTWARD 1/2" Drive Socket Set Metric 44 Pieces 10 mm to 32 mm , Chrome (53PN54)
- WESTWARD 1/2" Drive Socket Set SAE 11 Pieces 9/16 in to 1 1/8 in , Chrome (4LXC7)
- WESTWARD 3/8" Drive Socket Set SAE 6 Pieces 11/16 in to 1 in , Chrome (53PN42)
- WESTWARD 1/2" Drive Socket Set SAE 10 Pieces 3/8 in to 15/16 in , Chrome (53PN59)
- WESTWARD 3/8" Drive Socket Set Metric 6 Pieces 20 mm to 25 mm , Chrome (53PN52)
- WESTWARD 1/2" Drive Socket Wrench Set SAE 26 Pieces 7/16 in to 1 1/4 in , Chrome (4LWZ8)
- WRIGHT TOOL 1/2" Drive Standard Socket Set, SAE, 14 pcs (416)
- Westward Sockets & Ratchets