Shop All Sockets
Westward
1/2 in Drive, 1-1/16" Triple Square SAE Socket, 12 Points
Mfr # 53YU55
Zoro # G2616089
original price:
$8.09
12% off
new price: $7.05
/ea
$7.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 1/2 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 1-1/16" |
Socket Sizes | 1-1/16 in |
Socket Depth | Standard |
Socket Size | 1 1/16 in |
Details
Description
Socket, Socket Size 1 1/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Dies, Univ 3/4 Nc Hs (48250)
- FEIN Hacksaw Blade, 16 In. L, Carbide (69908104005)
- PACIFIC HANDY CUTTER Safety Knife, 3 Fixed Blade Depths, 5 3/4 in L, Safety Point, Steel Blade, Red Plastic Handle (S4L)
- PRECISION INSTRUMENTS Split Beam" Torque Wrench W/Flex Head (40-250 Ft./Lbs), 1/2" Dr " (PREC3FR250F)
- WESTWARD 1/2 in Drive, 26mm 6 pt Metric Socket, 6 Points (10E222)
- WESTWARD 3/4 in Drive, 1-13/16" 6 pt SAE Socket, 6 Points (10E312)
- WESTWARD 3/4 in Drive, 2-3/8" 6 pt SAE Socket, 6 Points (10E294)
- WESTWARD 1/2 in Drive, 29mm Hex Metric Socket, 6 Points (53YV20)
- WESTWARD 1/2 in Drive, 1" Hex SAE Socket, 6 Points (53YU15)
- WESTWARD 3/4 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (10E303)
- PROTO 3/8 in Drive, 3/8" Triple Square SAE Socket, 12 Points (J5212)
- Westward Sockets