Shop All Sockets
Westward
1/2 in Drive, 1" Hex SAE Socket, 6 Points
Mfr # 53YU93
Zoro # G2766272
original price:
$10.57
13% off
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 1" |
Socket Depth | Deep |
Socket Sizes | 1 in |
Socket Size | 1 in |
Details
Description
Socket, Socket Size 1 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Bolt Clearance 18.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Phillips 3 Power Bit x 2" Bull Nose (150P3A-2)
- ULTRA-DEX USA Carbide Insert, WCMT 21.51 UD2 (WCMT 21.51-LX6 UD2)
- STARRETT Band Saw Blade, 13 ft. 1/2" L, 1" W, 2 TPI, 0.035" Thick, Bimetal (91670-13-00-1/2)
- MITUTOYO Digimatic Depth Gage 18In. (571-214-10)
- WESTWARD 1/2 in Drive, 13/16" Hex SAE Socket, 6 Points (53YU90)
- WESTWARD 1/2 in Drive, 1-3/16" Hex SAE Socket, 6 Points (53YU96)
- WESTWARD 1/2 in Drive, 1/2" Hex SAE Socket, 6 Points (53YU85)
- WESTWARD 3/8 in Drive, 9mm Hex Metric Socket, 6 Points (53YR81)
- WESTWARD 1/2 in Drive, 7/8" Triple Square SAE Socket, 12 Points (53YU52)
- WESTWARD 3/4 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (10E303)
- STEELMAN 3-1/2" 6-Point Locknut Socket, 3/4" Drive (60258-10)
- Westward Sockets