Shop All Sockets
Westward
1/2 in Drive, 20mm 12 pt Metric Socket, 12 Points
Mfr # 10E252
Zoro # G5087722
$3.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 1/2 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 20mm |
Socket Depth | Standard |
Socket Sizes | 20mm |
Socket Size | 20 mm |
Details
Description
Socket, Socket Size 20 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.5M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SF6412LU)
- WARNER Foot/Floor Plate Kit, Bagged, for Strap‐N‐Stride ™ Aluminum (10773)
- WILDE FLUSH FASTENER 10" SLIP JOINT PLIERS-POLISHED-BULK (G264FP.NP/BB)
- MILWAUKEE TOOL 13/16 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6707)
- WESTWARD 3/8 in Drive, 12mm Hex Metric Socket, 6 Points (53YR84)
- WESTWARD 3/4 in Drive, 32mm 12 pt Metric Socket, 12 Points (5MX52)
- WESTWARD 1/4 in Drive, 7/32" Triple Square SAE Socket, 12 Points (53YR43)
- WESTWARD 3/4 in Drive, 21mm 12 pt Metric Socket, 12 Points (5MX44)
- WESTWARD 1/2 in Drive, 3/4" Hex SAE Socket, 6 Points (53YU89)
- WESTWARD 1/2 in Drive, 10mm Hex Metric Socket, 6 Points (53YU22)
- PROTO 1/2 in Drive, 31mm Torx(R) Metric Socket, 12 Points (J5431M)
- Westward Sockets & Ratchets