Shop All Sockets
Westward
1/2 in Drive, 22mm Hex Metric Socket, 6 Points
Mfr # 53YU34
Zoro # G2766132
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 1/2 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 22mm |
Socket Depth | Standard |
Socket Sizes | 22mm |
Socket Size | 22 mm |
Details
Description
Socket, Socket Size 22 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Brad Point Wood Bit 5Mm Overall Length 86Mm Cutting Length 52Mm (37305)
- KLEIN TOOLS 2 Phillips Screw-Holding Screwdriver #2 Round (32216)
- URREA 3/4" drive, 6-pt thin-wall deep impact socket 1-5/8" (7526LD)
- VESSEL Precision Bit Wing-Shank 4mm, +1x3, PK10 (D73P132040)
- WESTWARD 1/2 in Drive, 20mm Hex Metric Socket, 6 Points (53YU32)
- WESTWARD 1/2 in Drive, 13mm Hex Metric Socket, 6 Points (53YU25)
- WESTWARD 1/2 in Drive, 17mm Hex Metric Socket, 6 Points (53YU29)
- WESTWARD 1/4 in Drive, 12mm Hex Metric Socket, 6 Points (53YP95)
- WESTWARD 1 in Drive, 2-9/16" 12 pt SAE Socket, 12 Points (45J234)
- WESTWARD 3/8 in Drive, 25mm Triple Square Metric Socket, 12 Points (53YU04)
- K-TOOL INTERNATIONAL Sae Socket Holder, Red, 1/2" Drive (KTI72473)
- Westward Sockets