Shop All Sockets
Westward
1/2 in Drive, 27mm Hex Metric Socket, 6 Points
Mfr # 53YU39
Zoro # G2615879
original price:
$7.72
12% off
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 1/2 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 27mm |
Socket Sizes | 27mm |
Socket Depth | Standard |
Socket Size | 27 mm |
Details
Description
Socket, Socket Size 27 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 7/64In, 4FL, Double, 1-1/2 (236-031035)
- GREENFIELD THREADING Spiral Point Tap Plug, 2 Flutes (360862)
- MILWAUKEE TOOL Dust Extraction Cleaning Set (49-90-1962)
- MAKITA Oscillating Tool, 18V DC, Cordless, 3.2 Degrees Oscillation Angle, LXT Series (XMT03Z/BL1840BDC2)
- WESTWARD 1/2 in Drive, 18mm Hex Metric Socket, 6 Points (53YU30)
- WESTWARD 1/2 in Drive, 32mm Hex Metric Socket, 6 Points (53YU43)
- WESTWARD 1/2 in Drive, 25mm Hex Metric Socket, 6 Points (53YU37)
- WESTWARD 3/4 in Drive, 1-7/16" 12 pt SAE Socket, 12 Points (5MX85)
- WESTWARD 3/4 in Drive, 21mm 12 pt Metric Socket, 12 Points (5MX44)
- WESTWARD 1 in Drive, 3" 12 pt SAE Socket, 12 Points (45J238)
- PROTO 1/4 in Drive, 3/8" Spline SAE Socket, 12 Points (J4712SPL)
- Westward Sockets