Shop All Sockets
Westward
1/2 in Drive, 3/4" Triple Square SAE Socket, 12 Points
Mfr # 53YV29
Zoro # G2766473
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 3/4" |
Socket Sizes | 3/4 in |
Socket Depth | Deep |
Socket Size | 3/4 in |
Details
Description
Socket, Socket Size 3/4 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Bolt Clearance 14.2 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/4" Drive Socket Set (WSM-11HRC)
- WESTWARD 1/2" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Chrome Finish (440G17)
- ABB OHB65J10B, PSTL HDL RST STD 65MM UL N3R, 12 (OHB65J10B)
- M.A. FORD Twister Hi-Roc Drill, 17/32 (20053120)
- WESTWARD 1/2 in Drive, 9/16" Triple Square SAE Socket, 12 Points (53YV26)
- WESTWARD 1/2 in Drive, 7/8" Triple Square SAE Socket, 12 Points (53YV31)
- WESTWARD 1/2 in Drive, 13/16" Triple Square SAE Socket, 12 Points (53YV30)
- WESTWARD 1/2 in Drive, 13/16" 12 pt SAE Socket, 12 Points (10E216)
- WESTWARD 1/2 in Drive, 20mm 12 pt Metric Socket, 12 Points (10E262)
- WESTWARD 1/2 in Drive, 23mm Hex Metric Socket, 6 Points (53YV14)
- STEELMAN 4-3/8" 6-Point Locknut Socket, 3/4" Drive (60262-16)
- Westward Sockets