Westward
1/2 in Drive Impact Socket 18 mm Size 6 pt Standard Depth, Black Oxide
Mfr # 4LXT8
Zoro # G3110396
original price:
$3.83
17% off
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Size 18 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 1/2 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 27/64" Carbide Tipped Jobber Length Drill Bit (D/ACT27/64)
- KNIPEX Cable Shears 8"-Twin Cutting Edges (95 11 200)
- SIMONDS Needle File Set, 5-1/2in.L, Swiss, Natural (83522000)
- WESTWARD Magnetic V-Base, 85 Lb, Flexible Post (4KY11)
- WESTWARD 1/2 in Drive Impact Socket 19 mm Size 6 pt Standard Depth, Black Oxide (4LXT9)
- WESTWARD 1/2 in Drive Impact Socket 13 mm Size 6 pt Standard Depth, Black Oxide (4LXR8)
- WESTWARD 1/2 in Drive Impact Socket 17 mm Size 6 pt Standard Depth, Black Oxide (4LXT7)
- WESTWARD 3/8 in Drive Impact Socket 5/8 in Size 6 pt Standard Depth, Black Oxide (4LYJ7)
- WESTWARD 1/2 in Drive Impact Socket 24 mm Size 6 pt Standard Depth, Black Oxide (4LXU4)
- WESTWARD 1/2 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (4LXF7)
- PROTO 1/2 in Drive Impact Socket 7/16 in Size 12 pt Deep Depth, Black Oxide (J7314)
- Westward Impact Sockets