Shop All Jobber Length Drill Bits
Westward
#13 3-1/2" Cobalt 135 Deg. Jobber Length Drill Bit
Mfr # 5PLZ4
Zoro # G3291425
product price: $0.69
/ea
$0.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Decimal Equivalent 0.1850
Product Information
- Brand Westward
- MFR # 5PLZ4
- Zoro # G3291425
- UPC # 190735869581
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #13 |
Shank Dia. | 11/64 in |
Overall Length | 3 1/2 in |
Flute Length | 2 5/16 in |
Maximum Drilling Depth | 2 5/16 in |
Drill Length Class | Jobber Length |
Details
Description
Jobber Length Drill Bit, Drill Bit Size #13, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1850, Wire, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Diamond Turning Insert, Diamond, 3, VCMT, 2, Carbide (VCMT332ELU-AC810P)
- JET Floor Drill Press, Spline Drive, 1 hp, 115/230 V, 15 in Swing, Variable Speed (354550)
- SUPERIOR ELECTRIC Aftermarket Carbon Brush Replaces Bosch 261590930C / Dremel 90930-05, PK 2 (S94)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34152)
- WESTWARD #25 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL95)
- WESTWARD 5/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL67)
- WESTWARD 1/2" HSS 130 Deg. Jobber Length Drill Bit (38MX15)
- WESTWARD Aircraft Drill, 1/4x6 In, HSS, Blk Oxide (5TVJ4)
- WESTWARD 31/64" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL69)
- WESTWARD #19 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL89)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 11/64 (53904)
- Westward Jobber Length Drill Bits