Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10E862
Zoro #
G4784403
UPC #
190735723609
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4 in
Overall Length
31/32 in
Socket Depth
Standard
Socket Sizes
5/8"
Details
SAE or Metric
SAE
Number of Points
6
Material
Alloy Steel
Finish
Chrome
Output Type
6 pt.
Item
Socket
Standards
ASME B107.1
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Drive Type
Square
Tether Style
Tether Capable
Description
Socket, Alloy Steel, Chrome, Standard, Square, Drive Size 1/4 in, Standards ASME B107.1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.