Westward
1/4" Drive Impact Screwdriver Bit SAE
Mfr # 4LZG9
Zoro # G1127445
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- SAE or Metric SAE
- Finish Black Oxide
- Overall Length 1-1/2"
- Standards ANSI Standard
- Impact Rated Yes
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Two-way clamp, MSX.56-C-12-14 (MSX-C)
- DIAMABRUSH Removal Hand Tool 7 in., 1 pcs. (9207001202)
- WELLER Crescent 1-1/8 in. X 1/2 in. drive SAE 6 Point Deep Socket 1 pc (CDDS66N)
- STYLELINE SOFT SANDERS 16" 6pc SET (SL0704)
- WESTWARD 1/2 in Drive Impact Socket Bit 6 mm, Metric (4LZE8)
- WESTWARD 1/2 in Drive Impact Socket Bit 1/4 in, SAE (4LZD7)
- WESTWARD 3/8 in Drive Impact Socket Bit 5 mm, Metric (4LZC7)
- WESTWARD 3/8 in Drive Impact Socket Bit 10 mm, Metric (4LZD1)
- WESTWARD 1/2 in Drive Impact Socket Bit 19 mm, Metric (4LZD6)
- WESTWARD 1/2 in Drive Impact Socket Bit 10 mm, Metric (4LZF1)
- URREA 3/8" drive, hexagonal bit impact socket 5MM (7290-5M)
- Westward Impact Bit Sockets