Zoro Homepage

1/4" Drive Socket Bit Set, Torx, 7 pcs

  • Mfr # 54TN14

  • Zoro # G2766659


product price: $18.29
/ea

Key Features

Drive Size
1/4"
Number of Pieces
7
Finish
Chrome
Measurement Type
Torx
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TN14
Zoro #
G2766659
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/4"
Overall Length
1 9/16 in
Tip Size
T10, T15, T20, T25, T27, T30, T8
Socket Size
1/4 in
Tip Size - Maximum
T30
Tip Size Range
T8 to T30
Tip Size - Minimum
T8

Details

Item
Socket Bit Set
Number of Pieces
7
Finish
Chrome
Measurement Type
Torx
SAE or Metric
SAE
Includes
(7) Socket Bit Set: T10, T15, T20, T25, T27, T30, T8
Tip Type
Torx(R)
Standards
CAMCAR, TMF702
Sockets Included
T10, T15, T20, T25, T27, T30, T8
Material
Alloy Steel
Drive Type
Female Square
Tether Capable
Tether Capable
Impact Rated
No
Tip Style
Torx
Insulated
No
Tether Style
Tether Capable
Container Features
Removable Top
For Screw Type
Torx
Piece Count Range
2 to 25
Tether Ready
No
Replaceable Insert
No
Non-Sparking
No
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Replaceable Insert Capable
Fixed Insert
Container Type
Holder
Includes Insulation
Not Insulated

Description

This Westward 54TN14 1/4 in. Drive Socket Bit Set is a versatile bit set that contains the seven most commonly used bits for your job. It offers an excellent value, so you can be sure of getting your money's worth. This socket bit set features Torx tips with a female square drive and comes with 7 pieces in total. The sockets included are T10, T15, T20, T25, T27, T30 and T8. Their chrome finish gives them a sleek look that will complement your tools well. The metric measurements range from 2 to 25 pieces per piece count. Whether you are looking for an upgrade or just want to have one on hand for emergencies, this Westward 54TN14 1/4 in Drive Socket Bit Set is perfect for you.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.