Shop All Socket Sets
Westward
1/4" Drive Socket Set SAE 10 Pieces 5/32 in to 1/2 in , Chrome
Mfr # 53PN26
Zoro # G1574787
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 10
Product Information
- Brand Westward
- MFR # 53PN26
- Zoro # G1574787
- UPC # 190735948323
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Socket Size Range | 5/32 in to 1/2 in |
Socket Size | 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in, 9/32 in |
Deep Socket Style/Size | Deep 6-Point: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in, 9/32 in |
Deep Socket Size | 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in, 9/32 in |
Details
Description
Socket Set, Standard Socket Count/Style None, Deep Socket Count/Style (10) 6-Point, Deep Socket Style/Size Deep 6-Point: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in, 9/32 in, Flex Socket Count/Style None, Hand, Drive Size 1/4 in, SAE, 6-Point, Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Dewalt DWE6421 Corded 12000 RPM Random Orbit Sander (2437887)
- BIG HORN 8 to 48 Inch Diameter Lewin Router Compass (26100)
- GEARWRENCH 13 Piece 1/4" Drive 6 Point Standard Metric Socket Set (80302D)
- MITUTOYO Dial Caliper, 6 In, Green, 0.100/Rev (505-742-53J)
- WESTWARD 1/4", 3/8" Drive Socket Set SAE, Metric 70 Pieces 1/4 in to 3/4 in, 4 mm to 19 mm , Chrome (55MT04)
- WESTWARD 1/2" Drive Socket Set SAE 7 Pieces 1 in to 1 3/8 in , Chrome (53PN58)
- WESTWARD 1/4" Drive Socket Set Metric 12 Pieces 3.5 mm to 12 mm , Chrome (53PN29)
- WESTWARD 1/2" Drive Socket Set Metric 10 Pieces 22 mm to 32 mm , Chrome (53PN72)
- WESTWARD 1/4", 3/8" Drive Socket Set SAE, Metric 65 Pieces 3/16 in to 13/16 in, 4 mm to 19 mm , Chrome (53PN75)
- WESTWARD 3/8" Drive Socket Set SAE 6 Pieces 11/16 in to 1 in , Chrome (53PN38)
- WERA 1/2" Drive Ratchet Set Torx(R), Metric 37 Pieces 10 mm to 32 mm , Chrome (05003645001)
- Westward Sockets & Ratchets