Shop All Sockets
Westward
1/4 in Drive, 3/8" Hex SAE Socket, 6 Points
Mfr # 53YP81
Zoro # G2614497
original price:
$2.02
6% off
new price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 in
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 in |
Size | 3/8" |
Socket Sizes | 3/8 in |
Socket Depth | Standard |
Socket Size | 3/8 in |
Details
Description
Socket, Socket Size 3/8 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Bolt Clearance 5.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Replacment pilots for 11088 Arbor (11083)
- WESTWARD 1/2" Drive Socket Set Metric 44 Pieces 10 mm to 32 mm , Chrome (53PN54)
- WESTWARD Elect Torque Wrench, 12.5 to 250.7 ft lb (4RYL8)
- GENERAL TOOLS HOLLOW STEEL PUNCH 3/16"" (1280D)
- WESTWARD 1/4 in Drive, 9/32" Hex SAE Socket, 6 Points (53YP78)
- WESTWARD 1/4 in Drive, 7/32" Hex SAE Socket, 6 Points (53YP76)
- WESTWARD 1/4 in Drive, 3/16" Hex SAE Socket, 6 Points (53YP75)
- WESTWARD 1/4 in Drive, 3.5mm Triple Square Metric Socket, 12 Points (53YR07)
- WESTWARD 1/2 in Drive, 21mm Hex Metric Socket, 6 Points (53YU33)
- WESTWARD 3/8 in Drive, 25mm Triple Square Metric Socket, 12 Points (53YT33)
- TEKTON 1/2 Inch Drive x 36 mm Deep 6-Point Socket (SHD23136)
- Westward Sockets & Ratchets