Shop All Sockets
Westward
1/4 in Drive, 5/16" Triple Square SAE Socket, 12 Points
Mfr # 53YR02
Zoro # G2765222
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 in
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 in |
Size | 5/16" |
Socket Sizes | 5/16 in |
Socket Depth | Standard |
Socket Size | 5/16 in |
Details
Description
Socket, Socket Size 5/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Bolt Clearance 5.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Collection Bags, 3-11/16ftLx47-1/4inH, PK5 (717531)
- BOSCH Diamond Grinder Blade, 6" Blade, X-Lock (DBX641S)
- JONARD TOOLS Diagonal Cutters, High Leverage, 8 In. (JIC-2488)
- CLEVELAND Countersink, 1-7/8" L, Cobalt Steel (C94560)
- WESTWARD 1/4 in Drive, 1/4" Triple Square SAE Socket, 12 Points (53YP99)
- WESTWARD 1/4 in Drive, 5/32" Triple Square SAE Socket, 12 Points (53YP96)
- WESTWARD 1/4 in Drive, 3/8" Triple Square SAE Socket, 12 Points (53YR04)
- WESTWARD 1/4 in Drive, 4mm Hex Metric Socket, 6 Points (53YR30)
- WESTWARD 1/2 in Drive, 15/16" Triple Square SAE Socket, 12 Points (53YU53)
- WESTWARD 3/4 in Drive, 1-11/16" 12 pt SAE Socket, 12 Points (45J206)
- TEKTON 1/2 Inch Drive x 25 mm 6-Point Socket (SHD22125)
- Westward Sockets