Shop All Sockets
Westward
1/4 in Drive, 7/16" Triple Square SAE Socket, 12 Points
Mfr # 53YR05
Zoro # G2618283
original price:
$2.03
6% off
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 in
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 in |
Size | 7/16" |
Socket Sizes | 7/16 in |
Socket Depth | Standard |
Socket Size | 7/16 in |
Details
Description
Socket, Socket Size 7/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Cable, 1/2 In. x 75 ft. (C-45IW)
- WARNER PROGRIP® 6" Full Flex Joint Knife (90137)
- AMERICAN LINE RAZOR BLD .009"" X1.5 100PK (66-0089-DISP)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #25 & #10-24 (C22307)
- WESTWARD 1/4 in Drive, 3/8" Triple Square SAE Socket, 12 Points (53YR04)
- WESTWARD 1/4 in Drive, 1/2" Triple Square SAE Socket, 12 Points (53YR06)
- WESTWARD 1/4 in Drive, 5/32" Triple Square SAE Socket, 12 Points (53YP96)
- WESTWARD 3/8 in Drive, 11/32" Triple Square SAE Socket, 12 Points (53YT72)
- WESTWARD 1/2 in Drive, 17mm Triple Square Metric Socket, 12 Points (53YV47)
- WESTWARD 1/4 in Drive, 3/16" Triple Square SAE Socket, 12 Points (53YP97)
- WESTWARD 1/2 in Drive, 1-5/16" Hex SAE Socket, 6 Points (53YU98)
- Westward Sockets & Ratchets