This item is Discontinued.

Westward 1/4 in Drive, 7mm Spline Metric Socket, 12 Points 33M328

1/4 in Drive, 7mm Spline Metric Socket, 12 Points (Discontinued)

  • Mfr # 33M328
  • Zoro # G0318398
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33M328
Zoro #
G0318398
UPC #
190735814192
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Size
7mm
Overall Length
25 mm
Socket Sizes
7mm
Socket Depth
Standard
Socket Size
7 mm

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Material
Alloy Steel
Standards
ANSI/ASME B107.5M
Output Type
Spline
Drive Type
Hand
Socket Type
Standard
Tether Capable
Tether Capable
Measurement Type
Metric
Impact Rated
No
Tether Style
Tether Capable
Tether Ready
Yes
Insulated
No
Non-Sparking
No
Socket Shape
Spline
Bolt Clearance
5.6 mm
Locking
No

Description

Socket, Socket Size 7 mm, Spline, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Bolt Clearance 5.6 mm, Standards ANSI/ASME B107.5M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.