Westward
1/4 in Drive Impact Socket 1/4 in Size 6 pt Standard Depth, Black Oxide
Mfr # 4LYC2
Zoro # G3130477
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 31/32 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-5/16"-24 HSS Plug Hand Tap (DWTST1-5/16-24P)
- MILWAUKEE TOOL 1 in Drive Impact Socket 33 mm Size, 6 Deep Socket, Black Phosphate (49-66-6627)
- EKLIND 8 Piece SAE T-Shape Hex Key Set, 33168 (33168)
- DEWALT Cordless Circular Saw Kit, 20V Max (DCS391P1)
- WESTWARD 3/8 in Drive Impact Socket 13 mm Size 6 pt Standard Depth, Black Oxide (4LYT9)
- WESTWARD 1/2 in Drive Impact Socket 23 mm Size 6 pt Standard Depth, Black Oxide (5DFN1)
- WESTWARD 3/4 in Drive Impact Socket 2 in Size 6 pt Deep Depth, Black Oxide (21WL04)
- WESTWARD 1/2 in Drive Impact Socket 5/8 in Size 6 pt Deep Depth, Black Oxide (4LXL7)
- WESTWARD 1 in Drive Impact Socket 1 1/2 in Size 6 pt Standard Depth, Black Oxide (21WN24)
- WESTWARD 1/4 in Drive Impact Socket 10 mm Size 6 pt Deep Depth, Black Oxide (4LXV9)
- PROTO 3/4 in Drive Impact Socket 1 7/8 in Size, 12 Standard Socket, black oxide (J07530T)
- Westward Sockets & Ratchets