Shop All Jobber Length Drill Bits
Westward
151.00mm Cobalt 135 Deg. Jobber Length Drill Bit
Mfr # 6PRJ1
Zoro # G4085207
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Decimal Equivalent 0.4724
Product Information
- Brand Westward
- MFR # 6PRJ1
- Zoro # G4085207
- UPC # 190735886366
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 12.00 mm |
Shank Dia. | 15/32 in |
Overall Length | 151.00 mm |
Flute Length | 101.00 mm |
Maximum Drilling Depth | 101 mm |
Drill Length Class | Jobber Length |
Details
Description
Jobber Length Drill Bit, Drill Bit Size 12.00 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.4724, Metric, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Bosch Bulldog 3/8 in. X 12 in. L Steel SDS-plus Rotary Hammer Bit 1 pc (HC2064)
- DYNABRADE Housing, for Exhaust Die Grinder (01463)
- DRILL AMERICA 1/2"-13 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-1213)
- URREA Metal case folding Torx® from T10 to T40 hex keys (4979TX)
- WESTWARD 9/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL71)
- WESTWARD 5/16" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE3)
- WESTWARD #17 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PLZ8)
- WESTWARD 5/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL67)
- WESTWARD 25/64" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL63)
- WESTWARD 1/2" HSS 130 Deg. Jobber Length Drill Bit (38MX15)
- DRILL AMERICA 11/64" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO11/64)
- Westward Jobber Length Drill Bits