Zoro Homepage

16 ft Fiberglass Extension Ladder, 300 lb Load Capacity

  • Mfr # 44YY67

  • Zoro # G0321137


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Extended Ladder Height
13 ft
Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Closed Height
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44YY67
Zoro #
G0321137
UPC #
190735832813
Country of Origin
Mexico

Dimensions

Industry Ladder Size
16 ft
Extended Ladder Height
13 ft
Closed Height
8 ft
Bottom Width
18 in
Section Length
8 ft
Ladder Height
16 ft
Rung Depth
1.5 in
Rung Width
1.3 in
Extended Height
13 ft
Overall Height
16 ft
Base Width
18 in
Retracted Height
8 ft
Fly Width
13.8 in
Overall Depth
6.3 in
Standing Height - Maximum
9.3 ft
Reach Height - Maximum
15 ft

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Net Weight
30 lb
Rung Shape
D-Rung
Color
Red
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Fiberglass
Shoe Design
Swivel Safety
Series
WW-3020
Rung/Step Spacing
12 in
Standards
ANSI, OSHA Compliant
Includes
Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label
Rung Spacing
12 in
Load Capacity - Maximum
300 lb
Ladder Type
Extension Ladder
Number of Rungs
16
Removable Fly
Fixed
Weight
30 lb
Rung Type
D-Rung
ANSI Duty Rating
Type IA
Shoe Type
Swivel Safety
Conductivity
Non-Conductive
Tread Type
Ribbed
Number of Sections
2
Ladder Material
Fiberglass
Adjustment Increments
12 in

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 16 ft, Extended Ladder Height 13 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 18 in, WW-3020-XX Series, Rail Type Fiberglass, Shoe Design Swivel Safety, Includes Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label, Rung Shape D-Rung, Closed Height 8 ft, Section Length 96 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.