This item is Discontinued.

Westward 16 ft Tape Measures, 3/4 in Blade 24Z089

16 ft Tape Measures, 3/4 in Blade (Discontinued)

  • Mfr # 24Z089
  • Zoro # G4799961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24Z089
Zoro #
G4799961
UPC #
190735786765
Country of Origin
China

Dimensions

Blade Length
16 ft
Blade Width
3/4 in

Details

Item
Tape Measure
Measurement Type
SAE
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
3-Rivet Hook, Reinforced
Case Color
Red
Stud Markings
Yes
Features
16 in and 19.2 in Stud Center Markings
Rewind Type
Automatic
Graduation Type
in/ft/Fractional
Case Type
Closed
Standout
4 ft
Belt Clip
Yes
Blade Coating
Lacquer
Graduations
1/16 in Top, 1/32 in Bottom with 1/8 in Fractional
Lock Type
Slide
Tape Measure Product Grouping
Tape Measures
Blade Color
Yellow

Description

Tape Measure, Features 16 in and 19.2 in Stud Center Markings, Case Material ABS Plastic, Tip Style 3-Rivet Hook, Reinforced, Blade Material Steel, Blade Width 3/4 in, Case Color Red, Lock Type Slide, Case Type Closed, Belt Clip Yes, Blade Coating Lacquer, Blade Color Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.