Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 In. Grease Hose, HD

  • Mfr # 13X053

  • Zoro # G4784026


product price: $13.49
/ea

Key Features

Sub-Category
Hose and Rigid Extensions
Size
18 in L
For Use With
Hand and Air Operated Grease Guns
Min. Burst Pressure
13,775 psi
Connection
1/8 MNPT x 1/8 MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13X053
Zoro #
G4784026
UPC #
190735742945
Country of Origin
India

Dimensions

Size
18 in L
Overall Length
18 in
End 1 Thread Size
1/8"
End 2 Thread Size
1/8"

Details

Sub-Category
Hose and Rigid Extensions
Item
Hose Extension
For Use With
Hand and Air Operated Grease Guns
Min. Burst Pressure
13,775 psi
Connection
1/8 MNPT x 1/8 MNPT
Max. Pressure
5,800 psi
Features
Provides Access to Greasing Points Especially in Inaccessible and Hard to Reach Areas
Working Pressure
5,800 psi
Includes
Steel Fittings
End 2 Thread Type
NPT
Resistance Properties
Corrosion Resistant, Impact Resistant, UV/Sunlight Resistant
Hose Type
Flexible
Burst Pressure
13,775 psi
Hose Material
Polyurethane
Compatible Grease Gun Type
Manual
End 1 Thread Type
NPT
Operating Pressure - Maximum
5,800 psi

Description

Hose Extension, For Use With Hand and Air Operated Grease Guns, Size 18 in L, Connection 1/8 MNPT x 1/8 MNPT, Max. Pressure 5,800 psi, Min. Burst Pressure 13,775 psi, Working Pressure 5,800 psi, Features Provides Access to Greasing Points Especially in Inaccessible and Hard to Reach Areas, Includes Steel Fittings

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.