2-Cutter Hammer Drill Bit 3/4" x 12"L, SDS Plus
Mfr # 22UV83
Zoro # G7474476
product price: $24.39
/eaKey Features
Shank Type - Machining
Straight
Drill Bit Size
3/4 in
Flute Length
10 in
Shank Diameter
13/32 in
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22UV83
Zoro #
G7474476
UPC #
190735774106
Country of Origin
China
Dimensions
Overall Length
12 in
Drill Bit Size
3/4 in
Flute Length
10 in
Shank Diameter
13/32 in
Maximum Drilling Depth
10 in
Details
Item
Rotary Hammer Drill
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Number of Cutter Heads
2
Impact Rated
No
Percussion Rated
Yes
Number of Pieces
1
Decimal Equivalent
0.75
Measurement System
Fractional Inch
For Tool Type
Rotary Hammer
Primary Material Application
Concrete
Description
Rotary Hammer Drill, Straight, 3/4 in, Carbide Tipped, 12 in Overall Length, Maximum Drilling Depth 10 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.