Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" HSS TiN 135 Deg. Jobber Length Drill Bit

  • Mfr # 5UDF7

  • Zoro # G3376737


product price: $4.79
/ea

Key Features

Overall Length
2 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
1/16 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5UDF7
Zoro #
G3376737
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Drill Bit Size
5/64 in
Shank Dia.
1/16 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
1 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
3/4 in
Shank Length
1 in
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Decimal Equivalent
0.0781
Number of Pieces
1
Application
For use on Carbon Steel, Plastic and Cast Iron Materials.
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Standards
ANSI
List Number
Westward
Coolant Fed
Non-Coolant Through
Material Grade - Machining
High Performance
Drill Bit Point Type
Split Point
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, P
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Steel
Helix Angle
21 Degrees to 34 Degrees
Sheeter Drill
No
Web Thinning
Thinned
Aircraft Drill
No
Number of Coolant Holes
0
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Jobber Length Drill Bit, Drill Bit Size 5/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.0781, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.