Shop All Jobber Length Drill Bits
Westward
#20 3-1/4" HSS Black Oxide 118 Deg. Jobber Length Drill Bit
Mfr # 4UL90
Zoro # G3500804
product price: $1.95
/ea
$1.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Product Information
- Brand Westward
- MFR # 4UL90
- Zoro # G3500804
- UPC # 190735858158
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #20 |
Shank Dia. | 5/32 in |
Overall Length | 3-1/4 in |
Flute Length | 2-1/8 in |
Maximum Drilling Depth | 1 19/32 in |
Drill Length Class | Jobber Length |
Depth:Dia. Ratio | 4xD |
Shank Length | 1-1/8 in |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Details
Description
Jobber Length Drill Bit, Drill Bit Size #20, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.1610, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Ball Tip Burnisher Stylus, Embossing Stylus Hobby Tool - 1/16", 12pk (30601)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (F5024AQF)
- STARRETT Band Saw Blade, 9 ft. L, 3/4" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91621-09)
- RIDGID Tool, Flare 456R Ratchet J (70677)
- WESTWARD U HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFT9)
- WESTWARD 9/32" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL56)
- WESTWARD #80 HSS Black/Gold 118 Deg. Jobber Length Drill Bit 6pk. (4DKY7)
- WESTWARD 23/64" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL61)
- WESTWARD 31/64" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL69)
- WESTWARD #47 2" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRU5)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 15/32 (C18026)
- Westward Jobber Length Drill Bits