Zoro Homepage
This item is Discontinued.
Westward 3 ft. Fiberglass 375 lb. Platform Stepladder, Type IAA WW-3443-03

3 ft. Fiberglass 375 lb. Platform Stepladder, Type IAA (Discontinued)

  • Mfr # WW-3443-03
  • Zoro # G5574165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW-3443-03
Zoro #
G5574165
UPC #
095641219829
Country of Origin
Unknown

Dimensions

Platform Depth
24.3 in
Platform Width
14-3/4"
Step Depth
3 in
Ladder Height
5 ft 8 in
Platform Height
2 ft 10 in
Bottom Width
23 3/8 in

Details

Item
Platform Ladder
Ladder Material
Fiberglass
Load Capacity - Maximum
375 lb
Base Spread
44 in
Weight
24 lb
Tread Type
Ribbed
Series
WW-3443
Number of Steps
3
ANSI Duty Rating
Type IAA
Step Spacing
12 in
Step Tread
Ribbed
Rung/Step Spacing
12 in
Ladder Tread
Ribbed
ANSI Type
IAA
Standards
ANSI, OSHA
Net Weight
24 lb
Includes
Multifunctional top with tool slots
Load Capacity
375 lb
Stepladder Item
Platform Stepladder
Material
Fiberglass
Ladder Type
Platform Stepladder

Description

Platform Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 5 ft 8 in, Load Capacity 375 lb, Number of Steps 3, Base Spread 44 in, Bottom Width 23 3/8 in, Step Depth 3 in, Step Tread Ribbed, Series WW-3443, Includes Multifunctional top with tool slots, Standards ANSI, OSHA, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.