Zoro Homepage

3 lb. Ball Peen Hammer, 17" Hickory Handle

  • Mfr # 6DWN7

  • Zoro # G3448191


product price: $21.19
/ea

Key Features

Head Weight (Oz.)
48.0
Handle
Hickory
Overall Length (In.)
16 3/8 in
Tether Capable
Tether Capable
Head Dia. (In.)
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6DWN7
Zoro #
G3448191
UPC #
190735882160
Country of Origin
India

Dimensions

Overall Length (In.)
16 3/8 in
Head Dia. (In.)
1 1/8 in
Face Diameter
45 mm
Overall Length
16 in

Details

Item
Ball Peen Hammer
Head Weight (Oz.)
48.0
Handle
Hickory
Head Weight (Lb.)
3
Tether Capable
Tether Capable
Head Material
Steel
Meets/Exceeds
ANSI Standard
Features
Induction Hardened
Tether Style
Tether Capable
Handle Material
Wood
Head Weight
48 oz
Grip Style
Plain
Hammer Type
Ball Peen Hammer
Non-Sparking
No
Dead Blow Hammer
No
Face Material
Carbon Steel

Description

Ball Peen Hammer, Hammer Type Ball Peen Hammer, Handle Material Wood, Head Weight 48 oz, Overall Length 16 in, Grip Style Plain, Face Diameter 45 mm, Head Material Steel, Face Material Carbon Steel, Dead Blow Hammer No, Non-Sparking No, Features Induction Hardened

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.