This item is Discontinued.

Westward 32 oz. Ball Peen Hammer, 14" Steel Handle 24Z042

32 oz. Ball Peen Hammer, 14" Steel Handle (Discontinued)

  • Mfr # 24Z042
  • Zoro # G4975975
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24Z042
Zoro #
G4975975
UPC #
190735786710
Country of Origin
India

Dimensions

Overall Length (In.)
14 in
Head Dia. (In.)
1 5/16 in, 1 9/16 in
Face Diameter
1 7/8 in
Overall Length
14 in

Details

Item
Ball Pein Hammer
Type
Indestructible Handle
Head Weight (Oz.)
32.0
Handle
Steel
Head Weight (Lb.)
2
Tether Capable
Tether Capable
Meets/Exceeds
ASME B107.400
Head Material
Steel
Features
Steel Bars In Handle Are Locked With Hammer Head Using Steel Locking Plates Ensuring That Head Does Not Get Dislodged
Tether Style
Tether Capable
Handle Material
Steel
Head Weight
32 oz
Non-Sparking
No
Dead Blow Hammer
No
Grip Style
Ribbed
Hammer Type
Ball Peen Hammer
Face Material
Steel

Description

Ball Pein Hammer, Hammer Type Ball Peen Hammer, Handle Material Steel, Head Weight 32 oz, Overall Length 14 in, Grip Style Ribbed, Face Diameter 1 7/8 in, Head Material Steel, Face Material Steel, Dead Blow Hammer No, Non-Sparking No, Features Steel Bars In Handle Are Locked With Hammer Head Using Steel Locking Plates Ensuring That Head Does Not Get Dislodged

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.