Shop All Sockets
Westward
3/4 in Drive, 1-7/8" 6 pt SAE Socket, 6 Points
Mfr # 10E313
Zoro # G4784333
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 9/16 in
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 3 9/16 in |
Size | 1-7/8" |
Socket Depth | Deep |
Socket Sizes | 1-7/8 in |
Socket Size | 1 7/8 in |
Details
Description
Socket, Socket Size 1 7/8 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards DIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL BuckEye Straightedge 1-1/2" x 1-1, 6 ft. (CC893)
- SURTEK Bi-Material Screwdriver Square Shank Flat Tip 1/4X4 in. (D264)
- MASTER APPLIANCE Heat Gun Attachment, Shrink Tubing, 2 In (A-170-HG)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 20mm 6 pt Metric Socket, 6 Points (8420)
- WESTWARD 3/4 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (10E299)
- WESTWARD 3/4 in Drive, 2" 6 pt SAE Socket, 6 Points (10E314)
- WESTWARD 3/4 in Drive, 1-3/4" 6 pt SAE Socket, 6 Points (10E311)
- WESTWARD 1/2 in Drive, 23mm Hex Metric Socket, 6 Points (53YV14)
- WESTWARD 1/4 in Drive, 11mm Triple Square Metric Socket, 12 Points (53YR61)
- WESTWARD 3/8 in Drive, 10mm Hex Metric Socket, 6 Points (53YR82)
- PROTO 3/8 in Drive, 15mm 6 pt Metric Socket, 6 Points (J5278HAM)
- Westward Sockets & Ratchets